Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Brown Round Solid Wood Dining Set with Four Chairs

  • Mfr # 644509

  • Zoro # G522361129


product price: $5,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Commercial Use
No
Length
54 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644509
Zoro #
G522361129
UPC #
-
Country of Origin
India

Dimensions

Length
54 in
Height
30 in
Width
54 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Item
Dining Set
Commercial Use
No
Tabletop Material
Solid Wood

Description

This five piece brown round solid wood dining set with four chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30.00-inch h x 54.00-inch w x 54.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.