
Five Piece Brown Round Solid Wood Dining Set with Four Chairs
Mfr # 644513
Zoro # G322351498
product price: $5,389.99
/eaKey Features
Tabletop Material
Solid Wood
Tabletop Color
Brown
Commercial Use
No
Height
30 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644513
Zoro #
G322351498
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Length
54 in
Width
54 in
Details
Tabletop Material
Solid Wood
Tabletop Color
Brown
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Set
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece brown round solid wood dining set with four chairs is right for you. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30.00-inch h x 54.00-inch w x 54.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.