Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Oak Oval Dining Set with Four Chairs

  • Mfr # 571723

  • Zoro # G122365046


product price: $6,349.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Length
43 in
Commercial Use
No
Width
79 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571723
Zoro #
G122365046
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
43 in
Width
79 in
Height
30 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Set
Tabletop Material
Wood

Description

This five piece oak oval dining set with four chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.