Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Oak Round Dining Set with Four Chairs

  • Mfr # 571726

  • Zoro # G922346450


product price: $5,189.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Material
Wood
Commercial Use
No
Height
30 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571726
Zoro #
G922346450
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Width
47 in
Length
47 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Material
Wood
Commercial Use
No
Item
Dining Set

Description

This five piece oak round dining set with four chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 47-inch W x 47-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.