Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Oak Round Dining Set with Four Chairs

  • Mfr # 571727

  • Zoro # G222350454


product price: $5,309.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Height
30 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571727
Zoro #
G222350454
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Width
47 in
Length
47 in

Details

Tabletop Material
Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Set

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece oak round dining set with four chairs is right for you. This round table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 47-inch W x 47-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.