Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Outdoor Dark Brown Wicker Sofa Seating Group with Beige Cushions

  • Mfr # 558547

  • Zoro # G022365290


product price: $1,093.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
130 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Dark Brown/Beige
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558547
Zoro #
G022365290
UPC #
-
Country of Origin
China

Dimensions

Width
130 in
Height
30 in
Length
90 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Dark Brown/Beige
Item
Outdoor Furniture - Conversation Set

Description

The addition of a club chair brings a touch of sophistication and style to your outdoor living space, creating a cozy and inviting atmosphere for relaxation and conversation. Enjoy the beauty and warmth of the wicker rattan outer frame, a classic and timeless choice that will provide years of comfort and style. The outdoor coffee table helps to tie your look together and even offers storage and display space for candles, lanterns, bug spray, sunscreen, and sunglasses. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. The included cushions are not only comfortable but also removable and functional, adding an extra layer of protection against wear and tear from the elements. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. This sofa can be the perfect centerpiece for your outdoor entertainment area, creating a comfortable and inviting space for socializing and relaxation. With its versatile and customizable design, modular outdoor furniture allows you to create the perfect seating arrangement for your individual needs. Outdoor furniture with storage is like having your own personal butler, keeping your outdoor space tidy and your belongings at your fingertips. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. . 30-inch H x 130-inch W x 90-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.