Floral Farmhouse I 2 Black Framed Print Wall Art

  • Mfr # 405569

  • Zoro # G722888211


product price: $68.99
/ea

Key Features

Set Type
Single Piece Item
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405569
Zoro #
G722888211
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
21 in
Length
15 in

Details

Set Type
Single Piece Item
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Color
Red, Orange, Cream
Primary Art Material
Paper
Number of Pieces Included
1
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Art Type
Print
Item
Wall Art
Material
Wood Paper
Subject Pattern
Seasonal Flowers

Description

This floral farmhouse i 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.