Flowers and Butterflies I 3 Black Framed Print Wall Art

  • Mfr # 406863

  • Zoro # G422894475


product price: $59.99
/ea

Key Features

Shape
Rectangle
Wall Mounting Hardware Included
No
Material
Wood/Paper
Color
Ivory, Light Orange
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406863
Zoro #
G422894475
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1 in
Width
19 in

Details

Shape
Rectangle
Wall Mounting Hardware Included
No
Material
Wood/Paper
Item
Wall Art
Color
Ivory, Light Orange
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Subject
Plants & Flowers
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
Art Type
Print
LED/Illuminated
No

Description

The flowers and butterflies i 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.