Forest Green and Blue Tribal Print Throw Blanket
Mfr # 470424
Zoro # G122883878
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Heated
No
Length
82 in
Back Side Color
Blue and Green
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470424
Zoro #
G122883878
UPC #
-
Country of Origin
Ecuador
Dimensions
Length
82 in
Width
93 in
Thickness
0.01 in
Details
Reversible
Yes
Heated
No
Item
Throws & Blankets
Back Side Color
Blue and Green
Pattern
No Pattern and Not Solid Color
Material
Mod Acrylic
Fill Material
No Fill
Color
Blue, Green
Theme
No Theme
Contruction Technique
Woven
Description
This Forest Green and Blue Tribal Print Throw Blanket feature the warm rustic colors that give this blanket a great vibe. The rich shades of grey, blue, ivory, and green come together to create an earthy and rustic palette that beautifully complements rooms with Lodge, Lake, or Southwestern decor. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, as a hanging wall tapestry, and of course as a beach or picnic blanket. It is not only super soft but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy all life has to offer with this cool patterned cozy blanket. Queen size 93" x 82
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.