
Four Piece Blue Linen Queen Sheet Set
Mfr # 520720
Zoro # G722351265
product price: $476.99
/eaKey Features
Commercial Use
Yes
Material
Linen
Width
80 in
Color
Blue
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520720
Zoro #
G722351265
UPC #
-
Country of Origin
China
Dimensions
Width
80 in
Length
60 in
Height
16 in
Details
Commercial Use
Yes
Item
Bed Sheet
Material
Linen
Color
Blue
Assembly Required
No Assembly Needed
Description
Indulge in the softness and elegance of our exquisite four piece blue linen queen sheet set that will enhance your sleep experience. Indulge in simplicity and serenity with these exquisite solid color bed sheets. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 16-inch H x 80-inch W x 60-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.