
Four Piece Champagne Pink Linen Sheet Set
Mfr # 520699
Zoro # G822341258
product price: $382.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Assembly Required
No Assembly Needed
Length
54 in
Width
75 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520699
Zoro #
G822341258
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Width
75 in
Height
16 in
Details
Item
Bed Sheet
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Pink
Material
Linen
Description
Transform your bedroom into a serene oasis with our premium four piece champagne pink linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Immerse yourself in the spirit of achievement and let the vibrant colors and celebratory patterns fill your sleep space. Sleep soundly, knowing you've conquered your goals!. 16-inch H x 75-inch W x 54-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.