Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Ivory Linen Sheet Set

  • Mfr # 520737

  • Zoro # G422372218


product price: $539.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Length
72 in
Material
Linen
Color
Ivory
Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520737
Zoro #
G422372218
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Width
84 in
Height
16 in

Details

Assembly Required
No Assembly Needed
Material
Linen
Color
Ivory
Commercial Use
Yes
Item
Bed Sheet

Description

Experience hotel-quality comfort at home. This four piece ivory linen sheet set is perfect for creating a luxurious retreat. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Immerse yourself in the spirit of achievement and let the vibrant colors and celebratory patterns fill your sleep space. Sleep soundly, knowing you've conquered your goals!. 16-inch H x 84-inch W x 72-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.