
Four Piece Light Gray Linen Sheet Set
Mfr # 520708
Zoro # G922358477
product price: $328.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
75 in
Assembly Required
No Assembly Needed
Length
39 in
Height
16 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520708
Zoro #
G922358477
UPC #
-
Country of Origin
China
Dimensions
Width
75 in
Length
39 in
Height
16 in
Details
Assembly Required
No Assembly Needed
Item
Bed Sheet
Commercial Use
Yes
Material
Linen
Color
Light Gray
Description
Transform your bedroom into a serene oasis with our premium four piece light gray linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 75-inch W x 39-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.