Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Light Gray Linen Sheet Set

  • Mfr # 520711

  • Zoro # G322361480


product price: $539.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Width
80 in
Material
Linen
Length
76 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520711
Zoro #
G322361480
UPC #
-
Country of Origin
China

Dimensions

Width
80 in
Length
76 in
Height
16 in

Details

Commercial Use
Yes
Material
Linen
Color
Light Gray
Item
Bed Sheet
Assembly Required
No Assembly Needed

Description

Experience hotel-quality comfort at home. This four piece light gray linen sheet set is perfect for creating a luxurious retreat. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Immerse yourself in the spirit of achievement and let the vibrant colors and celebratory patterns fill your sleep space. Sleep soundly, knowing you've conquered your goals!. 16-inch H x 80-inch W x 76-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.