
Four Piece Light Pink Linen Sheet Set
Mfr # 520700
Zoro # G922373722
product price: $466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
16 in
Length
60 in
Commercial Use
Yes
Width
80 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520700
Zoro #
G922373722
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
60 in
Width
80 in
Details
Item
Bed Sheet
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Linen
Color
Pink
Description
Discover unparalleled comfort and style with this four piece light pink linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 16-inch h x 80-inch w x 60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.