Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Onyx Linen Sheet Set

  • Mfr # 520725

  • Zoro # G922375313


product price: $466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Commercial Use
Yes
Length
60 in
Height
16 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520725
Zoro #
G922375313
UPC #
-
Country of Origin
China

Dimensions

Length
60 in
Height
16 in
Width
80 in

Details

Assembly Required
No Assembly Needed
Item
Bed Sheet
Commercial Use
Yes
Material
Linen

Description

Experience hotel-quality comfort at home. This four piece onyx linen sheet set is perfect for creating a luxurious retreat. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 80-inch W x 60-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.