Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Outdoor Dark Brown Wicker Sofa Seating Group with Orange Cushions

  • Mfr # 558552

  • Zoro # G122329215


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Depth
22.83 in
Color
Dark Brown/Orange
Assembly Required
Full Assembly Needed
Width
41.73 in
Height
27.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558552
Zoro #
G122329215
UPC #
-
Country of Origin
China

Dimensions

Depth
22.83 in
Width
41.73 in
Height
27.95 in

Details

Item
Outdoor Furniture - Conversation Set
Color
Dark Brown/Orange
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial

Description

Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. The outdoor coffee table helps to tie your look together and even offers storage and display space for candles, lanterns, bug spray, sunscreen, and sunglasses. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. You won't have to worry about finding the perfect cushion to match your set - we've got you covered with included cushions that are stylish, comfortable, and removable when needed. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. . 27.95-inch H x 41.73-inch W x 22.83-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.