
Four Piece Slate Gray Linen Sheet Set
Mfr # 520714
Zoro # G222366646
product price: $382.99
/eaKey Features
Commercial Use
Yes
Color
Slate Gray
Assembly Required
No Assembly Needed
Length
54 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520714
Zoro #
G222366646
UPC #
-
Country of Origin
China
Dimensions
Length
54 in
Height
16 in
Width
75 in
Details
Commercial Use
Yes
Color
Slate Gray
Assembly Required
No Assembly Needed
Item
Bed Sheet
Material
Linen
Description
Transform your bedroom into a serene oasis with our premium four piece slate gray linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 16-inch H x 75-inch W x 54-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.