
Four Piece Slate Gray Linen Sheet Set
Mfr # 520715
Zoro # G122369136
product price: $466.99
/eaKey Features
Width
80 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Length
60 in
Color
Slate Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520715
Zoro #
G122369136
UPC #
-
Country of Origin
China
Dimensions
Width
80 in
Length
60 in
Height
16 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Bed Sheet
Color
Slate Gray
Material
Linen
Description
Unleash the power of deep sleep. Our four piece slate gray linen sheet set is designed for maximum comfort and relaxation temperature regulation for a restful night. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 16-inch H x 80-inch W x 60-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.