
Four Piece Slate Gray Linen Sheet Set
Mfr # 520716
Zoro # G222364741
product price: $530.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Slate Gray
Assembly Required
No Assembly Needed
Height
16 in
Material
Linen
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520716
Zoro #
G222364741
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
76 in
Width
80 in
Details
Color
Slate Gray
Assembly Required
No Assembly Needed
Material
Linen
Commercial Use
Yes
Item
Bed Sheet
Description
Indulge in the softness and elegance of our exquisite four piece slate gray linen sheet set that will enhance your sleep experience. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 80-inch W x 76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.