Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Slate Gray Linen Sheet Set

  • Mfr # 520717

  • Zoro # G022369793


product price: $530.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Material
Linen
Color
Slate Gray
Assembly Required
No Assembly Needed
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520717
Zoro #
G022369793
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Height
16 in
Width
84 in

Details

Commercial Use
Yes
Material
Linen
Color
Slate Gray
Item
Bed Sheet
Assembly Required
No Assembly Needed

Description

Sleep like royalty every night with this four piece slate gray linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 16-inch H x 84-inch W x 72-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.