
Four Piece White Linen Sheet Set
Mfr # 520732
Zoro # G822363588
product price: $539.99
/eaKey Features
Color
White
Height
16 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520732
Zoro #
G822363588
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
72 in
Width
84 in
Details
Color
White
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bed Sheet
Material
Linen
Description
Discover unparalleled comfort and style with this four piece white linen sheet set. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 84-inch W x 72-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.