French Caf With Red And Blue Accents Unframed Print Wall Art

  • Mfr # 399042

  • Zoro # G922892957


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Art Type
Print
Set Type
Single Piece Item
Material
Polyester
Subject
Scenic & Cityscapes
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399042
Zoro #
G922892957
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Depth
1.25 in

Details

Art Type
Print
Set Type
Single Piece Item
Material
Polyester
Subject
Scenic & Cityscapes
Wall Mounting Hardware Included
Yes
Color
White
Shape
Square
Primary Art Material
Canvas
Commercial Use
No
Item
Wall Art
LED/Illuminated
No
Number of Pieces Included
1
Assembly Required
No Assembly Needed

Description

The french caf with red and blue accents unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.