Friends Become Family Black Framed Print Wall Art

  • Mfr # 415271

  • Zoro # G122893884


product price: $42.49
/ea

Key Features

Set Type
Single Piece Item
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Shape
Rectangle
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415271
Zoro #
G122893884
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
14 in
Depth
1 in

Details

Set Type
Single Piece Item
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Color
Beige, Dark Brown
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Subject
Text & Numbers

Description

This friends become family black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.