Fun Illustrated London Map Unframed Print Wall Art
- Mfr # 399097
- Zoro # G122892757
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Primary Art Material
Canvas
Color
Blue
LED/Illuminated
No
Art Type
Print
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399097
- Zoro #
- G122892757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 16 in
- Depth
- 1.25 in
Details
- Primary Art Material
- Canvas
- Color
- Blue
- LED/Illuminated
- No
- Art Type
- Commercial Use
- No
- Shape
- Rectangle
- Material
- Polyester
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- Yes
- Subject
- Scenic & Cityscapes
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
Description
Add an air of fashion to your room and rejuvenate the space with this fun illustrated london map unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.