Shop HOMEROOTS
See all product information
Create Account
Gather Here With Grateful Hearts 3 Black Framed Print Wall Art
- Mfr # 406827
- Zoro # G222892824
product price:Â
$
68.85
/ea
Key Features
Set Type
Single Piece Item
Depth
1 in
Subject
Text & Numbers
Length
18 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406827
- Zoro #
- G222892824
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Color
- Orange
- Shape
- Rectangle
- Art Type
- Material
- Wood/Paper
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Length
- 18 in
- Width
- 14 in
Description
This gather here with grateful hearts 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 14 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.