
Gather Together With Joy Cardinals Hand Painted Mouth Blown Glass Ornament
Mfr # 477534
Zoro # G322888147
product price:Â $39.99
/eaKey Features
Occasion
Christmas
Theme
Animal
Shatterproof
No
Material
Glass
Type
Finial Ornament
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
477534
Zoro #
G322888147
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Width
2.5 in
Length
4.75 in
Details
Occasion
Christmas
Theme
Animal
Shatterproof
No
Material
Glass
Type
Finial Ornament
Number in Set
1
Outdoor Use
No
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Style
Contemporary
Color
White, Red
Commercial Use
No
Pattern
Solid
Description
Evoke a sense of realization and gratitude this Christmas season with the Gather Together With Joy Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.