36" White And Green Hydrangea Artificial Wreath
- Mfr # 634648
- Zoro # G822893665
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Width
36.45 in
Style
Traditional
Type
Wreath
Bulb Included
No
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634648
- Zoro #
- G822893665
- UPC #
- -
- Country of Origin
- China
- Style
- Traditional
- Type
- Wreath
- Bulb Included
- No
- Material
- Plastic
- Adjustable
- No
- Item
- Wreaths
- Number of Pieces Included
- 1
- Plant Species
- Hydrangea
- Season
- No Season
- Color
- Green, White
- Wreath Location
- Indoor Use
- Wreath Lights Included
- Unlit
- Commercial Use
- Yes
- Plant Type
- Artificial
- Shape
- Circle; Circle
Dimensions
- Width
- 36.45 in
- Length
- 36.45 in
- Depth
- 7.45 in
- Hole Diameter
- 7 in
Description
This gorgeous wreath is loaded with artificial florals that ensure it will last for multiple seasons. This lovely wreath makes a wonderful gift and is sure to brighten someone's day. Crafted in a traditional style, this circular wreath features realistic hydrangea accented by sedum with twig elements that add a touch of nature to your decor. Perfect for indoor spaces, it enhances the ambiance of any room. With its durable plastic construction, this wreath promises longevity and charm. The 7-inch hole diameter allows for easy hanging on various hooks or fixtures throughout your home. 36.45-inch h x 36.45-inch w x 7.45-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.