Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ginger Contemporary Velvet Sofa with Side Pockets
Mfr # 473444
Zoro # G322909200
product price: $759.99
/eaKey Features
Sleeper Sofa
No
Capacity
750 lb
Depth
32.3 in
Width
70 in
Seating Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473444
- Zoro #
- G322909200
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 32.3 in
- Width
- 70 in
- Length
- 33.1 in
Details
- Sleeper Sofa
- No
- Capacity
- 750 lb
- Item
- Sofas
- Seating Capacity
- 3
- Upholstery Material
- Velvet
- Sofa Design
- Standard
- Recliner
- No
- Color
- Brown
- Type
- Sofa
Description
Simple yet sophisticated with an earthy hue, this Ginger Contemporary Velvet Sofa with Side Pockets will be a classic-modern piece of decor to add style to your living room, bedroom, or office space. This charmer will engulf you in a world of comfort with its strokes of ginger brown velvet upholstery while standing out among the other furniture with its unique side pockets. Moreover, this sofa ensures that your loved ones can huddle together without a care in the world as it is perched atop sturdy legs bonded with a solid and manufactured wood frame which provides enhanced support and stability to the piece. The perfect blend of contemporary and classic styles makes this sofa a timeless piece of furniture to adorn your home. 33.1” x 70” x 32.3”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.