Shop HOMEROOTS
See all product information
Create Account
Give Thanks 1 Unframed Print Wall Art
- Mfr # 416049
- Zoro # G722894762
product price:Â
$
73.55
/ea
Key Features
Shape
Novelty
Length
15 in
Width
17.25 in
Depth
1 in
Primary Art Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416049
- Zoro #
- G722894762
- UPC #
- -
- Country of Origin
- United States
- Shape
- Novelty
- Primary Art Material
- Wood
- Art Type
- Color
- Ivory, Brown, Green
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Material
- Wood, Print
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Subject
- Text & Numbers
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 15 in
- Width
- 17.25 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this give thanks 1 unframed print wall art. This unique and novel shaped art will bring some dimension and artistic design to your wall. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 17.25-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.