
Glamorous Garden Party Dress Up Unframed Print Wall Art
Mfr # 399038
Zoro # G222890325
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Commercial Use
No
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399038
Zoro #
G222890325
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
20 in
Width
16 in
Details
Number of Pieces Included
1
Item
Wall Art
Commercial Use
No
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Material
Polyester
Art Type
Print
Shape
Rectangle
LED/Illuminated
No
Color
Yellow
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Description
Unique and decorative, this glamorous garden party dress up unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.