Glamorous Garden Party Dress Up Unframed Print Wall Art

  • Mfr # 399039

  • Zoro # G622891793


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Depth
1.25 in
Commercial Use
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399039
Zoro #
G622891793
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
24 in
Length
30 in

Details

Wall Mounting Hardware Included
Yes
Item
Wall Art
Commercial Use
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Canvas
Color
Yellow
Art Type
Print
Shape
Rectangle
Subject
Plants & Flowers
Material
Polyester
LED/Illuminated
No

Description

Unique and decorative, this glamorous garden party dress up unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.