
Gold and Beige Metal And Tufted Upholstery Queen Bed Frame with Nailhead Trim (Discontinued)
- Mfr # 568242
- Zoro # G822374065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568242
Zoro #
G822374065
UPC #
-
Country of Origin
China
Dimensions
Overall Length
62.2 in
Overall Height
43 in
Overall Width
82.7 in
Details
Application Type
No
Material
Metal
Item
Standard Bed
Color
Beige
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous gold and beige metal and tufted upholstery queen bed frame. Partially upholstered in a beige button tufted polyester blend, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 43-inch h x 82.7-inch w x 62.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.