Gold and Ivory Woven Microfiber Striped Throw Blanket with Fringe

  • Mfr # 534360
  • Zoro # G122883861
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Width
74 in
Length
50 in
Material
Microfiber
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
534360
Zoro #
G122883861
UPC #
-
Country of Origin
Ecuador

Dimensions

Size
Throw
Width
74 in
Length
50 in
Thickness
0.1 in

Details

Color
Gold, Ivory
Material
Microfiber
Item
Throws & Blankets
Commercial Use
Yes
Theme
No Theme
Heated
No
Embroidered
No
Reversible
Yes
Fill Material
No fill
Contruction Technique
Woven
Pattern
Striped
Back Side Color
Gold and Ivory

Description

This gold and ivory woven microfiber striped throw blanket with fringe is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 74-inch H x 50-inch W x 0.1-inch D

Ratings & reviews