
Gold And White Candle Style Twelve Light Glass Dimmable Chandelier
Mfr # 611351
Zoro # G622357510
product price: $1,636.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
47.24 in
Width
47.24 in
Color
Gold White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611351
Zoro #
G622357510
UPC #
-
Country of Origin
China
Dimensions
Length
47.24 in
Width
47.24 in
Height
36.22 in
Details
Commercial Use
No
Item
Chandelier
Color
Gold White
Assembly Required
Partial Assembly Needed
Description
This beautiful gold and white candle style twelve light glass dimmable chandelier will brighten up and change the look of your room. With its gold and white finish, this light fixtue oozes with rich charm. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 36.22-inch h x 47.24-inch w x 47.24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.