Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold And White Empire Three Light Metal and Beads Dimmable Chandelier

  • Mfr # 611362

  • Zoro # G322362937


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Height
88.58 in
Assembly Required
No Assembly Needed
Application Type
No
Width
26.38 in
Length
26.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611362
Zoro #
G322362937
UPC #
-
Country of Origin
China

Dimensions

Height
88.58 in
Width
26.38 in
Length
26.38 in

Details

Assembly Required
No Assembly Needed
Item
Chandelier
Application Type
No

Description

Brighten up your space with this gorgeous gold and white empire three light metal and beads dimmable chandelier. With its gold and white finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 88.58-inch h x 26.38-inch w x 26.38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.