
Gold And White Metal 10 Ounce Oval Wall Planter
Mfr # 574012
Zoro # G622373695
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Application Type
No
Width
10 in
Assembly Required
Partial Assembly Needed
Color
Gold White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574012
Zoro #
G622373695
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
10 in
Length
4 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gold White
Material
Metal
Item
Indoor Planter
Description
Elevate your indoor space with this stylish oval wall planter, perfect for adding a touch of modern elegance. Crafted from metal in a striking gold and white color combination, this unique and stylish planter exudes contemporary charm. The gold frame is a vertical oval shape that holds three white petite pots to showcase your succulents, air plants, or faux flowers. The gold and white wall planter is a chic addition to your home, ideal for showcasing your favorite plants in a trendy way. Add a pop of style to your walls and bring a fresh, modern aesthetic to your living space with this eye-catching planter. 30-inch h x 10-inch w x 4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.