
Gold And White Velvet Curved Three Piece Sectional With Toss Pillows
Mfr # 643879
Zoro # G822362178
product price: $4,284.99
/eaKey Features
Width (in)
165 in
Height (in)
28 in
Assembly Required
Partial Assembly Needed
Color
White
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643879
Zoro #
G822362178
UPC #
-
Country of Origin
Turkey
Dimensions
Width (in)
165 in
Height (in)
28 in
Depth (in)
49 in
Details
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
White
Commercial Use
Yes
Description
Add an air of fashion to your space with this fabulous gold and white velvet curved three piece sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Recessed arms offer a comfy place to rest. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 28.00-inch h x 165.00-inch w x 49.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.