Zoro Homepage

Gold and White Wood And Upholstery Lighted King Bed Frame

  • Mfr # 634346

  • Zoro # G722358271


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
White
Overall Width
88.7 in
Assembly Required
Full Assembly Needed
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634346
Zoro #
G722358271
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
88.7 in
Overall Height
64 in
Overall Length
79.72 in

Details

Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

The gold and white wood and upholstery lighted king bed frame is the ultimate combination of comfort and style. Partially upholstered in a white, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 64.00-inch h x 88.70-inch w x 79.72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.