Zoro Homepage

Gold and White Wood And Upholstery Lighted Queen Bed Frame

  • Mfr # 634347

  • Zoro # G022373325


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Overall Width
88.7 in
Overall Height
64 in
Color
White
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634347
Zoro #
G022373325
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
88.7 in
Overall Height
64 in
Overall Length
64 in

Details

Material
Wood
Item
Standard Bed
Color
White
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

The gold and white wood and upholstery lighted queen bed frame is the ultimate combination of comfort and style. This partially upholstered bed frame is covered in a beautiful white polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 64.00-inch h x 88.70-inch w x 64.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.