
Gold And White Wood Queen Bed Frame
Mfr # 524809
Zoro # G722370945
product price: $1,609.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
64 in
Material
Solid Wood
Color
Gold White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524809
Zoro #
G722370945
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Length
64 in
Overall Width
85 in
Overall Height
52 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Solid Wood
Color
Gold White
Description
The gold and white wood queen bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 85-inch w x 64-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.