Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Chandelier Iron Ceiling Light With Clear Shades

  • Mfr # 651698

  • Zoro # G522374563


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Color
Gold
Application Type
Yes
Assembly Required
Full Assembly Needed
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651698
Zoro #
G522374563
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Length
20.5 in
Height
64 in

Details

Item
Pendants-Hanging Light
Color
Gold
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Shed a new light on your space with this illuminating gold chandelier iron ceiling light with clear shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 20.50-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.