
Gold Cylinder Iron Ceiling Light With Clear Shades
Mfr # 651630
Zoro # G822336087
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Height
55 in
Assembly Required
Full Assembly Needed
Width
6.75 in
Overall Length
6.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651630
Zoro #
G822336087
UPC #
-
Country of Origin
China
Dimensions
Height
55 in
Width
6.75 in
Overall Length
6.75 in
Details
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gold
Description
This beautiful gold cylinder iron ceiling light with clear shades will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 55.00-inch h x 6.75-inch w x 6.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.