
Gold Cylinder Iron Ceiling Light With Clear Shades
Mfr # 651679
Zoro # G722340429
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Length
6.75 in
Width
6.75 in
Assembly Required
Full Assembly Needed
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651679
Zoro #
G722340429
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6.75 in
Width
6.75 in
Height
55 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Gold
Description
Brighten up your space with this gorgeous gold cylinder iron ceiling light with clear shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 55.00-inch h x 6.75-inch w x 6.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.