Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 652006

  • Zoro # G222371497


product price: $72.99
/ea

Key Features

Assembly Required
Full Assembly Needed
Height
53 in
Application Type
Yes
Color
Gold
Overall Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652006
Zoro #
G222371497
UPC #
-
Country of Origin
China

Dimensions

Height
53 in
Overall Length
4.75 in
Width
5.01 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gold
Item
Pendants-Hanging Light

Description

Dress up your entryway, dining room, kitchen, or bedroom with this gold cylinder iron ceiling light with clear shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.00-inch h x 5.01-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.