
Gold Cylinder Iron Ceiling Light With Clear Shades
Mfr # 652014
Zoro # G322345701
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Width
5.01 in
Overall Length
4.75 in
Application Type
Yes
Height
53 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652014
Zoro #
G322345701
UPC #
-
Country of Origin
China
Dimensions
Width
5.01 in
Overall Length
4.75 in
Height
53 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Color
Gold
Assembly Required
Full Assembly Needed
Description
Illuminate your home in style with this gold cylinder iron ceiling light with clear shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 53.00-inch h x 5.01-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.