Gold Metal Abstract Linear Strips Wall Art Decor
- Mfr # 379853
- Zoro # G722882806
product price:Â
$
80.29
/ea
Key Features
Color
Gold
Width
26.5 in
Lighted
No
Depth
1.2 in
Finish
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379853
- Zoro #
- G722882806
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26.5 in
- Depth
- 1.2 in
- Length
- 28.5 in
Details
- Color
- Gold
- Lighted
- No
- Finish
- Coated
- Style
- Modern
- Assembly Required
- No
- Material
- Metal
- Finish Style
- No Distressing
- Commercial Use
- No
- Outdoor Suitability
- No
- Orientation
- Vertical Only
- Mirrored
- No
- Item
- Wall Decor
- Shape
- Novelty
Description
The gold metal abstract linear strips wall art decor is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28.5-inch H x 26.5-inch W x 1.2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.