
Gold Metal Adjustable Height Tripod Table Lamp With White Drum Shade
Mfr # 568840
Zoro # G722345462
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
14 in
Height
39 in
Color
Gold/White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568840
Zoro #
G722345462
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
39 in
Depth
14 in
Details
Application Type
No
Item
Table Lamp
Color
Gold/White
Assembly Required
No Assembly Needed
Description
This gold metal adjustable height tripod table lamp with white drum shade is the perfect combination of design and function. The base of this lamp features a three leg tripod shape and features a shiny two-tone gold and brass coloration. The white shade has a drum shape and is made from linen. Bedside table lamps help to add a soft and cozy glow to your bedroom. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 39-inch H x 14-inch W x 14-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.