
Gold Metal Adjustable Tripod Floor Lamp With White Linen Drum Shade
Mfr # 569567
Zoro # G022354904
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
23 in
Height
64 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569567
Zoro #
G022354904
UPC #
-
Country of Origin
China
Dimensions
Depth
23 in
Height
64 in
Width
23 in
Details
Color
White
Item
Floor Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Metal
Description
This gold metal adjustable tripod floor lamp with white linen drum shade is a great way to add some brightness to any corner of your home. The brass base features an adjustable height and coloring that infuses a warm and rich tone to your space. The lamp light itself is covered by a linen, drum shaped shade, making this a classy piece that will complement most any interior. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. Use this lamp anywhere and elevate the look of the whole space. 64-inch h x 23-inch w x 23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.