This item is Discontinued.

Homeroots Gold Metal and Glass Four Tier Etagere Bookcase 527594

Gold Metal and Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527594
  • Zoro # G222355442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527594
Zoro #
G222355442
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
66 in
Width
18 in
Size
H x W x D

Details

Color
Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Bookcases
Number of Drawers
No
Finish
Brushed
Shelves
Yes
Commercial Use
No
Type
Etagere
Shelf Capacity
20 lb
Bookcase Orientation
Vertical
Room Divider
No
Back Panel
No
Number of Pieces Included In Set
1
Number of Shelf Tiers
4
Material
Glass
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Shelf Adjustments
No
Assembly
Full Assembly Needed
Load Capacity (Lb.)
20 lb

Description

This gold metal and glass four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 66-inch h x 18-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.